- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss K Series Field Attachable Hose Fittings Male Pipe
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 2.19 in |
| Material | Carbon Steel |
| Finish Plating | Dura-Kote |
| End Gender 2 | Male |
| End Types | NPT & Hose Barb |
| Series | K Series |
| No. of Ends | 2 |
| Thread Size | 2-11 1/2 |
| End Type 2 | Line, Hose, Tube |
| Plating | Zinc Yellow Dichromate Finish |
| Shape | Straight |
| Compatible Hose | H039 |
| End Type 1 | NPTF |
| Overall Length | 5.16 in |
| Hose I.D. | 2 in |
| End Size 1 | 2 in |
| Type | Fitting Assembly |
| Hex Size 1 | 2.5 in |
| Fitting Description | Male Pipe Includes Insert, Clamps, Nuts and Bolts |
| I.D. | 1.75 in |
| Dash Size | -32 |
| Thread Sealant | No |
| Pipe Size | 2 in |
| Compatible Tube O.D. | 2 in |
| Compatible Hose I.D. | 2 in |
| Construction Style | Reusable |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 1.75 in |
| Hex Size 2 | 0.87 in |
| Construction | Reusable |
| Application | Low Pressure Hydraulic Applications & Suction Lines |
| Item Type | Fitting Assembly |
| Thread Size 1 | 2-11 1/2 |
| Insert I.D. | 1 3/4 in |
| Fitting Angle | Straight |
| End Size | 2 Hose Barb, 2 NPT(m) |
| Threads per Inch | 11 1/2 |
| End Gender 1 | Male |
| Weight | 5.9 LB |
| EAN or UPC | 725975014158 |

