- Buna-N Material
- 90 Durometer
- 15.6 in Inner Diameter
description
- Weatherhead by Danfoss O-Ring
features
- Can provide over 50 percent more hose life
- Improves maintenance operations efficiency - automates inspections, on-going and real-time monitoring.
- Reduces risk of collateral damage
- Maximizes uptime
- Protects the environment - mitigates potential spills.
- Increases reliability - detects and warns of impending failure.
- Safeguards workers
- Mitigates unexpected hose failures.
- Available in a variety of sizes
| I.D. | 15.6 in |
| Durometer | 90 |
| Fitting Description | Metric O-Ring |
| Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
| End Size | 18mm |
| Material | Buna-N |
| Tube O.D. (Metric) | 18 mm |
| End Types | Metric Port |
| Thickness | 2.4 in |
| Weight | 0.012 LB |
| EAN or UPC | 725975014202 |

