- Metric Retaing Ring for use w/ 12mm Tubing
| Material | Carbon Steel – SAE 12L14 |
| O.D. | 17.85 mm |
| Tube O.D. (Metric) | 12 mm |
| Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
| Fitting Description | Male Retaining Ring |
| End Types | Metric Port |
| End Size | 12mm |
| I.D. | 13.72 mm |
| Weight | 0.02 LB |
| EAN or UPC | 725975427590 |

