- Metric Retaing Ring for use w/ 22mm Tubing
| Material | Carbon Steel – SAE 12L14 |
| Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
| End Size | 22mm |
| O.D. | 27.85 mm |
| Tube O.D. (Metric) | 22 mm |
| End Types | Metric Port |
| Fitting Description | Male Retaining Ring |
| I.D. | 23.73 mm |
| Weight | 0.001 LB |
| EAN or UPC | 725975427637 |

