- Metric Retaing Ring for use w/ 42mm Tubing
| Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
| Fitting Description | Male Retaining Ring |
| O.D. | 49.85 mm |
| I.D. | 44.44 mm |
| Tube O.D. (Metric) | 42 mm |
| End Types | Metric Port |
| End Size | 42mm |
| Material | Carbon Steel – SAE 12L14 |
| Weight | 0.019 LB |
| EAN or UPC | 725975427408 |

