- Female JIC Swivel to Male BSPP Fitting Description
- 3/4 in Tube Outer Diameter
- 2.25 in Length
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
| BSPT Size | 3/4 in |
| Material | Carbon Steel |
| No. of Ends | 2 |
| I.D. | 0.609 in |
| Fitting Description | Female JIC Swivel to Male BSPP |
| Length | 2 1/4 in |
| Tube O.D. | 3/4 in |
| Overall Length | 2.25 in |
| Finish | Zinc Clear Trivalent Chromate |
| Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
| End Size | 3/4 BSPP(m), 3/4 JIC(f) |
| End Gender 1 | Female |
| Hex Size 1 | 1.25 in |
| End Type 2 | BSPT |
| BSPP Size | 3/4 in |
| Fitting Angle | Straight |
| End Types 2 | JIC 37°, BSPP |
| End Types | JIC 37° & BSPP |
| SAE Reference No. | N/A |
| Fitting Type | Adapter |
| D1 | 0.666 in |
| BSPP Thread | 3/4-14 |
| Hex Size | 1 1/8 in |
| End Type 1 | JIC 37° |
| Weight | 0.36 LB |
| EAN or UPC | 725975014332 |

