- Female JIC Swivel to Male BSPT Fitting Description
- 2.39 in Length
- 1.5 in Height
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
| Fitting Description | Female JIC Swivel to Male BSPT |
| BSPT Thread | 3/4-14 |
| Length | 2.390 in |
| End Type 2 | BSPT |
| I.D. | 0.234 in |
| Female Pipe Size | 1 in |
| Thread Sealant | No |
| Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
| Material | Carbon Steel |
| Height | 1 1/2 in |
| Tube O.D. | 1 in |
| BSPT Size | 3/4 in |
| Finish | Dura-Kote |
| End Size | 3/4 BSPT(m), 1 JIC(f) |
| End Types | JIC 37° & BSPT |
| End Type 1 | SAE 37 |
| Fitting Type | Adapter |
| End Gender 1 | Female |
| Fitting Angle | Straight, Swivel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Hex Size | 1 3/8 in |
| Overall Length | 2.39 in |
| End Types 2 | JIC 37°, BSPT |
| Weight | 0.484 LB |
| EAN or UPC | 725975014530 |

