- Female JIC Swivel to Male BSPT Fitting Description
- 1/2 in Tube Outer Diameter
- 1.87 in Length
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
| Finish | Zinc Clear Trivalent Chromate |
| End Types | JIC 37° & BSPT |
| Material | Carbon Steel |
| BSPT Size | 1/4 in |
| Fitting Type | Adapter |
| BSPT Thread | 1/4-19 |
| Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
| Fitting Angle | Straight |
| End Type 2 | BSPT |
| End Size | 1/4 BSPT(m), 1/2 JIC(f) |
| Hex Size 2 | 0.875 in |
| End Type 1 | JIC 37° |
| Hex Size 1 | 0.875 in |
| Length | 1.870 in |
| Hex Size | 7/8 in |
| End Gender 1 | Female |
| Tube O.D. | 1/2 in |
| D1 | 0.281 in |
| Fitting Description | Female JIC Swivel to Male BSPT |
| No. of Ends | 2 |
| I.D. | 0.391 in |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, BSPT |
| Overall Length | 1.87 in |
| Weight | 0.156 LB |
| EAN or UPC | 725975014479 |

