- Buna-N Material
- 90 Durometer
- 1.171 in Inner Diameter
description
- Weatherhead by Danfoss O-Ring
applications
- British standard pipe
features
- Can provide over 50 percent more hose life
- Improves maintenance operations efficiency - automates inspections, on-going and real-time monitoring.
- Reduces risk of collateral damage
- Maximizes uptime
- Protects the environment - mitigates potential spills.
- Increases reliability - detects and warns of impending failure.
- Safeguards workers
- Mitigates unexpected hose failures.
- Available in a variety of sizes
| I.D. | 1.171 in |
| Material | Buna-N |
| Ring I.D. | 1.171 in |
| End Size | 16mm |
| Fitting Description | British O-Ring |
| Thickness | 0.139 in |
| End Types | Metric Port |
| Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
| Tube O.D. | 16.000 mm |
| Durometer | 90 |
| Weight | 0.002 LB |
| EAN or UPC | 725975427477 |

