- Buna-N Material
- 0.81 in Inner Diameter
description
- Weatherhead by Danfoss O-Ring
applications
- British standard pipe
features
- Can provide over 50 percent more hose life
- Improves maintenance operations efficiency - automates inspections, on-going and real-time monitoring.
- Reduces risk of collateral damage
- Maximizes uptime
- Protects the environment - mitigates potential spills.
- Increases reliability - detects and warns of impending failure.
- Safeguards workers
- Mitigates unexpected hose failures.
- Available in a variety of sizes
| Ring O.D. | 0.81 in |
| Material | Buna-N |
| Thickness | 0.067 in |
| Ring I.D. | 0.63 in |
| Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
| Fitting Description | British Retaining Rings |
| End Size | 4mm |
| Tube O.D. | 4.000 mm |
| End Types | Metric Port |
| I.D. | 0.81 in |
| Weight | 0.004 LB |
| EAN or UPC | 725975427507 |

