- Male JIC 37° to Male Metric Standpipe Fitting Description
- 3/4 in Tube Outer Diameter
- 2.38 in Length
features
- Excellent vibration resistance
| End Types | JIC 37° & Metric Standpipe |
| Application | Used in Applications to Adapt Connections Made to DIN Specifications to Male SAE 37° JIC Flare |
| End Size | M26(m), M20(m) |
| Port Size | 20 mm |
| I.D. | 0.61 in |
| No. of Ends | 2 |
| Fitting Description | Male JIC 37° to Male Metric Standpipe |
| End Gender 1 | Male |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 2 | Metric |
| Length | 2.380 in |
| Material | Carbon Steel |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Hex Size | 1 1/4 in |
| Hex Size 1 | 1.25 in |
| SAE Reference No. | N/A |
| Overall Length | 2.38 in |
| Tube O.D. | 3/4 in |
| End Type 1 | JIC 37° |
| End Types 2 | JIC 37°, Metric Standpipe |
| Weight | 0.276 LB |
| EAN or UPC | 725975540428 |

