- 90° Swivel Elbow Fitting Description
- 1/2 in Tube Outer Diameter
- 3/8-19 Thread Size 1
- 1.22 in Length
- 1.25 in Height
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
compliances
- 0
| Material | Carbon Steel |
| BSPT Size | 3/8 in |
| End Size | 3/8 BSPT(m), 1/2 JIC(m) |
| BSPT Thread | 3/8-19 |
| M | 1.25 in |
| Tube O.D. | 1/2 in |
| Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
| End Type 1 | BSPT |
| End Types | JIC 37° & BSPT |
| Fitting Description | 90° Swivel Elbow |
| SAE Reference No. | 070202 |
| No. of Ends | 2 |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 3/8-19 |
| N | 1.22 in |
| End Types 2 | JIC 37°, BSPT |
| End Type 2 | MPT |
| Fitting Type | Elbow |
| Height | 1 1/4 in |
| Fitting Angle | 90°, Swivel |
| Length | 1.220 in |
| Thread Sealant | No |
| Across Wrench Flats | 3/4 in |
| Weight | 0.187 LB |
| EAN or UPC | 725975015230 |

