Weatherhead by Danfoss
MC5515X8X22
SUPERSEDED TO EFC_GG308-NP08-22, MTRL - 115534004
Item #100717509
- 90° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- M22X1.5 Thread Size 2
- 1.7 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Length | 1.700 in |
| SAE Reference No. | 070220 |
| Tube O.D. | 1/2 in |
| Port Size | 22 mm |
| End Type 1 | JIC 37° |
| Fitting Type | Elbow |
| Male Pipe Size | 1/2 in |
| End Types 2 | JIC 37°, Metric O-Ring Boss |
| End Types | JIC 37° & Metric O-Ring Boss |
| Fitting Angle | 90° |
| End Size | 1/2 JIC(m), M26(m) |
| Material | Carbon Steel |
| Thread Sealant | No |
| Fitting Description | 90° Elbow |
| End Gender 1 | Male |
| End Type 2 | Metric |
| No. of Ends | 2 |
| Height | 1.330 in |
| Weight | 0.371 LB |
| EAN or UPC | 725975015346 |
