- Metric Flareless Nut Heavy Series for use w/ 38 mm O.D.Tubing
features
- Excellent vibration resistance
| Material | Carbon Steel – SAE 12L14 |
| Fitting Description | Metric Flareless Nut Heavy Series |
| Fitting Angle | Straight |
| Hex Size | 60 mm |
| Thread Size | M52 |
| End Size | 38mm |
| Overall Length | 17.5 mm, 20.5 mm, 24 mm, 27 mm, 29 mm, 32.5 mm, 16.5 mm |
| No. of Ends | 1 |
| End Types | Flareless |
| Application | Used in Applications to Adapt Connections Made to DIN Specifications to Male SAE 37° JIC Flare |
| Thread Type | Metric |
| Tube O.D. (Metric) | 38 mm |
| Thread Pitch | 2 mm |
| SAE Reference No. | N/A |
| Weight | 0.695 LB |

