Weatherhead by Danfoss
MTP16005NA-100
PENDING RECODE TO 104154813, AERQ_MTP16005NA-100
Item #100717811
- 0.199 in Outer Diameter
- Natural Color
- Polyamide Tube Material
- 0.118 in Inner Diameter
description
- Weatherhead by Danfoss MTP Series Thermoplastic Specialty Hose and Tubing
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Dash Size | -5 |
| Tube O.D. | 0.199 in |
| Working Temperature [Min] | -40 °F |
| Wall Thickness | 0.039 in |
| Abrasion Resistance | Premium |
| Construction | Extruded |
| Fitting Description | Weatherhead METRIC PUSH>CONNECT |
| Inch/Metric | Metric |
| Qualified Hose Fittings | Metric Push to Connect |
| Material | Polyamide "Nylon 11" |
| Burst Pressure [Min] | 1000 psi |
| Reinforcement Material | Polyamide |
| Temperature Range [Max] | 200 °F |
| Cover Material | Polyamide |
| Pressure [Max] | 250 psi |
| Tube Material | Polyamide |
| Color | Natural |
| Tube I.D. | 0.118 in |
| Bend Radius [Min] | 1 in |
| Reinforcement | Polyamide |
| Burst Pressure | 1000 psi |
| Temperature Range [Min] | -40 °F |
| Tube OD | 5 mm |
| O.D. | 0.199 in |
| Tube Wall Thickness | 0.034 in |
| Working Temperature [Max] | 200 °F |
| Series | MTP |
| Conductivity | Conductive |
| Lay Line Style | Ink Jet |
| Packaged Length | 100 ft |
| Length | 100 ft |
| Working Pressure | 250 psi |
| I.D. | 0.118 in |
| Weight | 0.01 LB |
| EAN or UPC | 725975567906 |
