Weatherhead by Danfoss
MTP16012NA-100
PENDING RECODE TO 101418813, AERQ_MTP16012NA-100
Item #100717513
- 0.47 in Outer Diameter
- Natural Color
- Polyamide Tube Material
- 0.39 in Inner Diameter
description
- Weatherhead by Danfoss MTP Series Thermoplastic Specialty Hose and Tubing
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Reinforcement Material | Polyamide |
| Series | MTP |
| Tube Wall Thickness | 0.039 in |
| Tube Material | Polyamide |
| Pressure [Max] | 112 psi |
| Material | Polyamide "Nylon 11" |
| Bend Radius [Min] | 3.5 in |
| Tube O.D. | 0.472 in |
| Construction | Extruded |
| Wall Thickness | 0.039 in |
| Reinforcement | Polyamide |
| O.D. | 0.47 in |
| Burst Pressure [Min] | 450 psi |
| Working Temperature [Max] | 200 °F |
| Fitting Description | Weatherhead METRIC PUSH>CONNECT |
| Length | 100 ft |
| Qualified Hose Fittings | Push to Connect |
| Inch/Metric | Metric |
| Lay Line Style | Ink Jet |
| Color | Natural |
| Working Pressure | 112 psi |
| Tube I.D. | 0.394 in |
| Cover Material | Polyamide |
| Conductivity | Conductive |
| Abrasion Resistance | Premium |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Dash Size | -12 |
| I.D. | 0.39 in |
| Packaged Length | 100 ft |
| Burst Pressure | 450 psi |
| Tube OD | 12 mm |
| Weight | 0.036 LB |
| EAN or UPC | 725975567883 |
