- 3/16" Steel Brake Lines for Domestic Vehicles
- Standard Flare
- "S" Series
- 40" Long
applications
- Domestic vehicles
features
- Standard flare
| No. of Ends | 2 |
| End Size | 3/16 Inverted (m) |
| Fitting Angle | Straight |
| Material | Steel |
| Tube O.D. | 3/16 in |
| Overall Length | 40 in |
| Fitting Description | Steel Brake Lines for Domestic Vehicles Standard Flare "S" Series |
| End Types | Inverted |
| Weight | 0.227 LB |
| EAN or UPC | 725975016770 |

