- 1/4" Steel Brake Lines for Domestic Vehicles
- Standard Flare
- "S" Series
- 20" Long
applications
- Domestic vehicles
features
- Standard flare
| Fitting Description | Steel Brake Lines for Domestic Vehicles Standard Flare "S" Series |
| End Types | Inverted |
| End Size | 1/4 Inverted (m) |
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| Overall Length | 20 in |
| No. of Ends | 2 |
| Material | Steel |
| Weight | 0.166 LB |
| EAN or UPC | 725975016831 |

