- Carbon Steel Material
description
- Weatherhead by Danfoss Crimp Hose Fittings Split Flange Kits Code 62
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Shape | Straight |
| Thread Sealant | No |
| Type | Split Flange Kit |
| Bolt Hole Diameter | 0.531 in |
| Flange Size [Nom] | 1 1/4 in |
| Working Temperature [Min] | -40 °F |
| Fitting Description | Split Flange Kit (Code 62) |
| Working Temperature [Max] | 250 °F |
| Finish Plating | Zinc Trivalent Chromate |
| Material | Carbon Steel |
| Weight | 2.2 LB |
| EAN or UPC | 725975017258 |

