- Carbon Steel Material
description
- Weatherhead by Danfoss Crimp Hose Fittings Split Flange Kits Code 62
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Carbon Steel |
| Shape | Straight |
| Flange Size [Nom] | 1 1/2 in |
| Bolt Hole Diameter | 0.66 in |
| Fitting Description | Split Flange Kit (Code 62) |
| Thread Sealant | No |
| Finish Plating | Zinc Trivalent Chromate |
| Type | Split Flange Kit |
| Working Temperature [Max] | 250 °F |
| Working Temperature [Min] | -40 °F |
| Weight | 3.887 LB |
| EAN or UPC | 725975017265 |

