- Carbon Steel Material
description
- Weatherhead by Danfoss Crimp Hose Fittings Split Flange Kits Code 62
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Flange Size [Nom] | 2 in |
| Material | Carbon Steel |
| Shape | Straight |
| Type | Split Flange Kit |
| Bolt Hole Diameter | 0.81 in |
| Working Temperature [Min] | -40 °F |
| Working Temperature [Max] | 250 °F |
| Fitting Description | Split Flange Kit (Code 62) |
| Finish Plating | Zinc Trivalent Chromate |
| Thread Sealant | No |
| Weight | 6.48 LB |
| EAN or UPC | 725975017272 |

