- 3/16" Steel Brake Lines for Imported Vehicles
- Standard Flare
- "SJ" Series
- 8" Long
applications
- Japanese vehicles
features
- Standard flare
- Single notch hex
| End Types | Inverted |
| End Size | 3/16 Inverted (m) |
| Material | Steel |
| Overall Length | 8 in |
| No. of Ends | 2 |
| Tube O.D. | 3/16 in |
| Thread Size | M10 |
| Fitting Angle | Straight |
| Fitting Description | Steel Brake Lines for Imported Vehicles Standard Flare "SJ" Series |
| Weight | 0.091 LB |
| EAN or UPC | 725975017296 |

