- 3/16" Steel Brake Lines for Imported Vehicles
- Standard Flare
- "SJ" Series
- 30" Long
applications
- Japanese vehicles
features
- Standard flare
- Single notch hex
| Material | Steel |
| Thread Size | M10 |
| No. of Ends | 2 |
| End Size | 3/16 Inverted (m) |
| Fitting Description | Steel Brake Lines for Imported Vehicles Standard Flare "SJ" Series |
| Tube O.D. | 3/16 in |
| Fitting Angle | Straight |
| End Types | Inverted |
| Overall Length | 30 in |
| Weight | 0.228 LB |
| EAN or UPC | 725975017326 |

