- Plastic Material
description
- Weatherhead by Danfoss Assortment Case
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Wheels | No |
| Adjustable Shelves | No |
| Type | Cabinet |
| Drawer Material | Plastic |
| Machine Mountable | No |
| Material | Plastic |
| Assembly Required | No |
| Weight | 0.0 LB |
| EAN or UPC | 725975017371 |

