- Carbon Steel Material
description
- Weatherhead by Danfoss Cut-off Wheel
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Material | Carbon Steel |
| Type | Tool |
| Arbor Size | 1 in |
| Kerf | 0.094 in |
| Wheel Diameter | 11 in |
| Weight | 1.24 LB |
| EAN or UPC | 725975020180 |

