- For cutting up to 1" ID Plastic Hose
- Economical
- Lightweight
- Not for use with wire-reinforced hose
description
- Weatherhead by Danfoss Saws and Cutting Tools Plastic Tube and Hose Cutter
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
caution
- Maximum working pressure is 250 psi.
| Capacity | Up to 1 in Hose I.D. |
| Cuts Hose Type | Plastic Tube and Hose |
| Replacement Blade No. | T-135 B |
| Weight | 1.41 LB |
| EAN or UPC | 725975625293 |

