- Steel Material
- 1 Piece
- Open Jaw Wrench Style
description
- Weatherhead by Danfoss Spare Part Wrench
features
- Available in a variety of sizes
| Drop Forged | No |
| Inch/Metric | Inch |
| Callout Size | 7/16 |
| Material | Steel |
| Ratcheting | Yes |
| Wrench Style | Open Jaw |
| Case Included | No |
| Color Coded | No |
| Offset Angle | 30 Degrees |
| Color | Chrome |
| Etched stamped size | No |
| Single/Double Ended | Single |
| No. of Pieces | 1 each |
| Weight | 0.164 LB |
| EAN or UPC | 725975017753 |

