- Steel Material
- 1 Piece
- Open Jaw Wrench Style
description
- Weatherhead by Danfoss Spare Part Wrench
features
- Available in a variety of sizes
| No. of Pieces | 1 each |
| Inch/Metric | Inch |
| Callout Size | 5/8 |
| Wrench Style | Open Jaw |
| Offset Angle | 30 Degrees |
| Material | Steel |
| Single/Double Ended | Single |
| Color Coded | No |
| Case Included | No |
| Etched stamped size | No |
| Color | Chrome |
| Ratcheting | Yes |
| Drop Forged | No |
| Weight | 0.312 LB |
| EAN or UPC | 725975017784 |

