- For cutting 1/8" to 1 1/8" OD metal tubing
- Contains a fold away reamer
caution
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
- Tags shall be used as a means to prevent accidental injury or illness to employees who are exposed to hazardous or potentially hazardous conditions, equipment or operations which are not readily apparent. Tags shall be used until such time as the identifi
- Tags shall contain a signal word and a major message.
- Danger tags indicate an imminently hazardous situation which, if not avoided, will result in death or serious injury. The signal word Danger is to be limited to the most extreme situations. Danger tags should not be used for property damage hazards unless
| Cuts Hose Type | Metal Tubing |
| Capacity | 1/8 in to 1 1/8 in O.D. |
| Replacement Blade No. | T-1422R |
| Weight | 0.731 LB |
| EAN or UPC | 725975017845 |

