- Carbon Steel Material
description
- Weatherhead by Danfoss Barb-Tite Assembly Tool
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Capability | Hose Diameter 0.25 - 0.75 in |
| Power Type | Manual Hand Powered |
| Frequency | 50 Hz |
| Material | Carbon Steel |
| Programmable | Manual |
| Color | Black |
| Fuse Type | 16 |
| Mounting | Bench |
| Weight | 5.89 LB |
| EAN or UPC | 725975017937 |

