Skip to content Skip to navigation menu
Weatherhead by DanfossT-300

T-300

Carbon Steel Field Attachable Hose End Assembly
Item #105256397
  • Carbon Steel Material
Weatherhead by DanfossT-300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel Material

description

  • Weatherhead by Danfoss Field Attachable Hose End Assembly

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Mounting Bench
Capability Hose Diameter 0.1875 - 2 in
Color Yellow
Material Carbon Steel
Weight 0.0 LB
EAN or UPC 725975017975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison