- Carbon Steel Material
description
- Weatherhead by Danfoss Field Attachable assembly machine
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Voltage | 110 V |
| Frequency | 50 Hz |
| Capability | Hose Diameter 0.25 - 0.75 in |
| Programmable | Semi-Programmable |
| Color | Yellow |
| Material | Carbon Steel |
| Power Type | Automated Electrical |
| Mounting | Free Standing |
| Fuse Type | 16 |
| Weight | 0.0 LB |
| EAN or UPC | 725975017982 |

