- Lever Type Tube Bender for 3/16" Tubing
description
- Each tool bends one size. Openside type. Handy in a tight spot. Makes precision short radius bends up to 180° with minimum effort. Keeps tube round, no marks or scrapes, shows bend degree. Unique, extra strong hooks grip tubing securely.
applications
- Annealed copper, steel, stainless steel and soft tubing
features
- Extra strong hook
- Precision bends up to 180°
| Radius to Center of Tube | 7/16 in |
| Type | A |
| Tube O.D. | 3/16 in |
| Weight | 1.24 LB |

