Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Weatherhead by DanfossT-400-113C

T-400-113C

PENDING RECODE TO 110385425, AERQ_T-400-113C
Item #100717568
  • Carbon Steel and Rubber Material
  • Collet Type
Weatherhead by DanfossT-400-113C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel and Rubber Material
  • Collet Type

description

  • Weatherhead by Danfoss Collet

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Type Collet
Material Carbon Steel And Rubber
Color Black
Weight 7.0 LB
EAN or UPC 725975596876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison