- Collet
- Black
- 1 1/4" Hose I.D.
- 20U Hose End Prefix
description
- Weatherhead by Danfoss Collet
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Hose I.D. | 1 1/4 in |
| Color | Black |
| Hose End Prefix | 20U |
| Material | Carbon Steel And Rubber |
| Type | Collet |
| Flat Side Up/Down | Down |
| Weight | 4.0 LB |
| EAN or UPC | 725975018293 |

