Skip to content Skip to navigation menu
Weatherhead by DanfossT-400-BB

T-400-BB

Metal Pump Switch
Item #100717608
  • Metal Material
  • Switch Type
Weatherhead by DanfossT-400-BB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Material
  • Switch Type

description

  • Weatherhead by Danfoss Pump Switch

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Type Switch
Color Gray
Material Metal
Weight 10.0 LB
EAN or UPC 725975625101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison