Skip to content Skip to navigation menu
Weatherhead by DanfossT-400-GT

T-400-GT

Carbon Steel Gates Conversion Kit
Item #100717610
  • Carbon Steel Material
  • Conversion Kit Type
Weatherhead by DanfossT-400-GT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel Material
  • Conversion Kit Type

description

  • Weatherhead by Danfoss Gates Conversion Kit

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Color Gray
Machine Mountable No
Type Conversion Kit
Material Carbon Steel
Weight 1.0 LB
EAN or UPC 725975018859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison