- Plastic Material
- Replacement component Type
description
- Weatherhead by Danfoss Breather Cap
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Material | Plastic |
| Type | Replacement component |
| Machine Mountable | Yes |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 725975018972 |

