- Air Powered Pump
description
- Weatherhead by Danfoss Air/Hyd Pump
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Working Pressure [Max] | 4200 psi |
| Color | Yellow, Black |
| Reservoir Capacity | 28.875 in3 |
| Type | Pump |
| Weight | 2.0 LB |
| EAN or UPC | 725975019016 |

