- Hand Pump
description
- Weatherhead by Danfoss Hand Pump
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Working Pressure [Max] | 4200 psi |
| Reservoir Capacity | 0.25 in3 |
| Color | Yellow |
| Weight | 0.0 LB |
| Working Pressure [Max] | 4200 psi |
| Reservoir Capacity | 0.25 in3 |
| Color | Yellow |
| Weight | 0.0 LB |