Skip to content Skip to navigation menu
Weatherhead by DanfossT-410-9N

T-410-9N

Carbon Steel And Rubber Collet
Item #100717648
  • Carbon Steel and Rubber Material
  • Collet Type
Weatherhead by DanfossT-410-9N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel and Rubber Material
  • Collet Type

description

  • Weatherhead by Danfoss Collet

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Color Black
Type Collet
Material Carbon Steel And Rubber
Weight 1.145 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison