Skip to content Skip to navigation menu
Weatherhead by DanfossT-420-4CN

T-420-4CN

Carbon Steel And Rubber Collet
Item #100717665
  • Carbon Steel and Rubber Material
  • Collet Type
Weatherhead by DanfossT-420-4CN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel and Rubber Material
  • Collet Type

description

  • Weatherhead by Danfoss Collet

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Type Collet
Color Black
Material Carbon Steel And Rubber
Weight 1.0 LB
EAN or UPC 757522762120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison