- 1 hp Motor
- 110 Voltage
description
- Weatherhead by Danfoss 110 Volt Pump
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Power Source | Electric |
| Type | Pump |
| Machine Mountable | No |
| Motor HP | 1 hp |
| Voltage | 110 V |
| Color | Black |
| Reservoir Capacity | 346.5 in3 |
| Weight | 2.0 LB |
| EAN or UPC | 725975626764 |

