- Pump
| Type | Pump |
| Color | Black |
| Machine Mountable | No |
| Standards | CSA |
| Power Source | Electric |
| Certifications | CSA |
| Motor HP | 1 hp |
| Reservoir Capacity | 346.5 in3 |
| Amps | 30 A |
| Voltage | 110 V |
| Working Pressure [Max] | 4200 psi |
| Flow Rate [Max] | 2.5 gpm |
| Weight | 0.0 LB |
| Type | Pump |
| Color | Black |
| Machine Mountable | No |
| Standards | CSA |
| Power Source | Electric |
| Certifications | CSA |
| Motor HP | 1 hp |
| Reservoir Capacity | 346.5 in3 |
| Amps | 30 A |
| Voltage | 110 V |
| Working Pressure [Max] | 4200 psi |
| Flow Rate [Max] | 2.5 gpm |
| Weight | 0.0 LB |