- 220 Voltage
description
- Weatherhead by Danfoss 220v Electric Pump
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Power Type | AC |
| Color | Black |
| Flow Rate | 2.5 gpm |
| Voltage | 220 V |
| Motor HP | 1 hp |
| Reservoir Capacity | 346.5 in3 |
| Power Source | Electric |
| Working Pressure [Max] | 5000 psi |
| Type | Pump |
| Weight | 2.5 LB |

