- Holds the Portabld Coll-O-Crimp T-465 Press
- Allows use of the Press without a Vice
description
- Weatherhead by Danfoss Portable Stand
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Tool Type | Stand |
| Color | Gray |
| Use With | Coll-O-Crimp T-465 |
| Material | Metal |
| Weight | 0.0 LB |
| EAN or UPC | 725975019863 |

