- Hand Pump (10,000 PSI) for use w/ T-570-1 Ermeto™ Preset Machine
applications
- Bulk assemblies
features
- Positive-stop action
- Uniform repeatability
- Hand pump
| Thread Size | N/A |
| Thread Pitch | N/A |
| Tool Type | Hand Pump (10,000 PSI) |
| Thread Type | N/A |
| Threads per Inch | N/A |
| Weight | 5.0 LB |

