- Yellow Color
- Steel Material
description
- Weatherhead by Danfoss Tool Rack
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Drawer Material | Plastic |
| Assembly Required | No |
| Adjustable Shelves | No |
| Material | Steel |
| Color | Yellow |
| Wheels | No |
| Machine Mountable | No |
| Weight | 17.0 LB |

