Skip to content Skip to navigation menu
Weatherhead by DanfossT-462-16

T-462-16

Rubber Hose Assembly
Item #100717704
  • Rubber Material
Weatherhead by DanfossT-462-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rubber Material

description

  • Weatherhead by Danfoss Hose Assembly

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Material Rubber
Color Black
Working Pressure [Max] 10000 psi
Capability Hose Diameter 1/4 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison