- Pump Type
description
- Weatherhead by Danfoss Air/Hyd Pump
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Reservoir Capacity | 10 in3 |
| Conditional Flow Rate | 40 cu in/min at 0 PSI, 8 cu in/min at 10000 psi |
| Working Pressure [Max] | 10000 psi |
| Color | Yellow, Black |
| Type | Pump |
| Weight | 2.0 LB |
| EAN or UPC | 725975626849 |

